4-Panel Folding Wall Divider Room, Wave Fibre Privacy Screen Panels, Brown

Order Code: ZT3348291S

£56.99 Inc VAT (20%)
£66.9914.5% off


Description

Four-way fold: Easy to bend to different angles, this folding screen gives you privacy at smaller and larger sizes - cover yourself from just single side or multiple angles.Woven wicker effect: Stylish retro design, in a neutral colour: a simple design which instantly adds a cool touch to your home - whether it's in the bedroom as a room screen or privacy screen, or even in the lounge as wall divider.Wood frame: The structure of this partition wall is strong - meaning it stands properly in place and fixed to the set shape.Dimensions: Extended: 169.5H x 159.5W x 1.6Dcm. Folded: 169.5H x 39L x 7.2Wcm. Single panel: 169.5H x 39Wcm.No assembly required - simply unpack and start using start away!

See full description
Specifications for 4-Panel Folding Wall Divider Room, Wave Fibre Privacy Screen Panels, Brown
  • Frame Material
    Wood
  • Product Type
    Folding Wall Divider
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome