Acoustic Partition, PET Felt, With Feet, HxW 1800 X 1000mm, Light Grey

Order Code: ZT2700758S

£1,099.99 Inc VAT (20%)


Description

Acoustic partition, made of PET felt, with feet, HxW 1800 x 1000 mm, light grey. Supplied = flat pack. Overall height = 1800 mm. Overall width = 1000 mm. Overall depth = 600 mm. Panel material = PET felt. Panel colour = light grey. Panel thickness = 18 mm. Panel height = 1800 mm. Panel width = 1000 mm. Weight = 8.9 kg. Product type = acoustic partitions. Absorbs and reduces annoying noises and provides pleasant and improved room acoustics. The transparent pattern adds a modern flair to the room. Felt surface that is easy to care for can also be used as a pinboard. The feet are easy to attach to the partition using the plug-in system. Ideal for use at team workplaces when desks are opposite each other. Increase in concentration due to shielded workplace. The partition is easy to move and carry due to the lightweight material. Absorber class C, highly absorbent, fire protection class B in accordance with EN 13501-1. Acoustically effective partition made of 18 mm thick felt in light grey colour. The felt material is sustainable, as it is made from recycled PET bottles.

See full description
Specifications for Acoustic Partition, PET Felt, With Feet, HxW 1800 X 1000mm, Light Grey
  • Product Type
    Acoustic Partitions
  • Supplied
    Flat Pack
  • Weight
    8.9kg
  • Overall Width
    1000mm
  • Overall Depth
    600mm
  • Overall Height
    1800mm
  • Panel Material
    PET Felt
  • Panel Colour
    Light Grey
  • Panel Width
    1000mm
  • Panel Thickness
    18mm
  • Panel Height
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome