Acoustic Tabletop Panel, Height 450mm, Width 1200mm, Grey

Order Code: ZT2683013S

£999.99 Inc VAT (20%)


Description

Acoustic tabletop panel, height 450 mm, width 1200 mm, grey. Supplied = pre-assembled, final assembly by customer. Overall height = 450 mm. Overall width = 1200 mm. Overall depth = 50 mm. Panel material = polyester, MDF frame, softwood insulation material, plastic. Panel colour = grey. Weight = 9.5 kg. Product type = acoustic desk partitions. For decorative, sound absorbing partitions at desks. Easy assembly, the panels are inserted in the desk clamps and secured using two screws (for tabletop thickness 21 - 42 mm) FSC certified and Made in Germany. 50 mm thick wall units consisting of all-round wooden frames with a filling made of 50 mm thick, ecological, highly effective fibre insulation from sustainable forestry (FSC-certified material, environmentally friendly and recyclable) , with hardwearing plastic safety corners. Environmentally friendly lead and cadmium free powder coated steel parts. Flawlessly upholstered by hand with 2 mm thick, foam laminated, 100% polyester fabric. Custom sizes and additional fabric colours on request.

See full description
Specifications for Acoustic Tabletop Panel, Height 450mm, Width 1200mm, Grey
  • Product Type
    Acoustic Desk Partitions
  • Weight
    9.5kg
  • Overall Height
    450mm
  • Overall Depth
    50mm
  • Overall Width
    1200mm
  • Panel Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome