Corner Pen Tray For Infinity Wall, LxDxH 402/402 X 75 X 110mm, Light Grey

Order Code: ZT2681680S

£149.99 Inc VAT (20%)


Description

Corner pen tray for Infinity Wall, LxDxH 402/402 x 75 x 110 mm, light grey. Supplied = assembled. Width = 402 mm. Height = 110 mm. Colour = light grey RAL 7035. Material = sheet steel, powder coated. Product type = accessories for mobile whiteboards. The corner pen trays made of sheet steel allow the Infinity Walls to be connected to each other and be extended infinitely. Supplied complete with adapters that allow also allow interconnection of the Infinity Walls at the top. Available in 5 trendy colours.

See full description
Specifications for Corner Pen Tray For Infinity Wall, LxDxH 402/402 X 75 X 110mm, Light Grey
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Accessories for Mobile Whiteboards
  • Height
    110mm
  • Material
    Sheet Steel, Powder Coated
  • Width
    402mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome