Display Panel System, Acoustic Divider, HxWxD 1750 X 800 X 450mm, Grey White/Silver

Order Code: ZT2687236S

£1,499.99 Inc VAT (20%)


Description

Display panel system, acoustic divider, HxWxD 1750 x 800 x 450 mm, grey white/silver. Supplied = flat pack. Overall height = 1750 mm. Overall width = 800 mm. Overall depth = 450 mm. Frame material = plastic. Frame colour = silver. Panel material = wood, perforated. Panel colour = grey white. Weight = 17.7 kg. Product type = acoustic partitions. The display panel elements can be configured individually in any length and combination. Elements can be set up in a line or at three angles (45°, 90°, 135°) An end column must be fitted at the end of a display panel, see Accessories. Office screen or display panel system using extension units for individual combinations in 4 different models, see combinations. The panel elements can be set up in a line or at three angles (45°, 90°, 135°) in any length and combination. An end column must be fitted at the end of the full panel system. Fixed or mobile panel systems can be created. All metal parts are powder coated in the colour aluminium silver. The panel systems can be optionally fitted with castors, see accessories. Width per full panel system = nominal width + 55 mm. The end column must be included with your order, see Accessories. The special acoustic divider effectively absorbs noise.

See full description
Specifications for Display Panel System, Acoustic Divider, HxWxD 1750 X 800 X 450mm, Grey White/Silver
  • Product Type
    Acoustic Partitions
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Weight
    17.7kg
  • Overall Width
    800mm
  • Overall Height
    1750mm
  • Overall Depth
    450mm
  • Width Per Full Panel System
    Nominal Width + 55mm
  • Panel Colour
    Grey White
  • Panel Material
    Wood, Perforated
  • Frame Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome