Display Panel System, Wooden Element, HxWxD 1750 X 800 X 450mm, Green

Order Code: ZT2687220S

£639.99 Inc VAT (20%)


Description

Display panel system, wooden element, HxWxD 1750 x 800 x 450 mm, green. Supplied = flat pack. Overall height = 1750 mm. Overall width = 800 mm. Overall depth = 450 mm. Frame material = wood. Frame colour = silver. Panel material = wood. Panel colour = green. Weight = 19.4 kg. Product type = partitions. The display panel elements can be configured individually in any length and combination. Elements can be set up in a line or at three angles (45°, 90°, 135°) An end column must be fitted at the end of a display panel, see Accessories. Office screen or display panel system using extension units for individual combinations in 4 different models, see combinations. The panel elements can be set up in a line or at three angles (45°, 90°, 135°) in any length and combination. An end column must be fitted at the end of the full panel system. Fixed or mobile panel systems can be created. All metal parts are powder coated in the colour aluminium silver. The panel systems can be optionally fitted with castors, see accessories. Width per full panel system = nominal width + 55 mm. The end column must be included with your order, see Accessories. The wooden element is used as an elegant room partition that additionally blocks out noise.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome