Divider For Go-Box, HxWxD 400 X 319 X 3mm, Black

Order Code: ZT2697309S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Divider for Go-Box, HxWxD 400 x 319 x 3 mm, black. Supplied = assembled. Colour = black. Height = 400 mm. Depth = 3 mm. Width = 319 mm. Product type = accessories for salt spreaders. A corresponding salt spreader can be found under Accessories.

Specifications for Divider For Go-Box, HxWxD 400 X 319 X 3mm, Black
  • Colour
    Black
  • Product Type
    Accessories for Salt Spreaders
  • Height
    400mm
  • Width
    319mm
  • Supplied
    Assembled
  • Depth
    3mm