End Column, For Display Panel System, HxW 1750 X 55mm, Aluminium Silver

Order Code: ZT2687279S

£329.99 Inc VAT (20%)


Description

End column, for display panel system, HxW 1750 x 55 mm, aluminium silver. Supplied = flat pack. Material = steel. Colour = silver. Height = 1750 mm. Width = 55 mm. Depth = 55 mm. Tube form = round. Product type = accessories for partitions. As an end element for a display panel, made of 38 mm tubular steel, foot element made of sheet steel profile, powder coated with a fine, silk matt structure. For display panels, see below under Combinations.

See full description
Specifications for End Column, For Display Panel System, HxW 1750 X 55mm, Aluminium Silver
  • Material
    Steel
  • Colour
    Silver
  • Height
    1750mm
  • Product Type
    Accessories for Partitions
  • Width
    55mm
  • Supplied
    Flat Pack
  • Depth
    55mm
  • Square
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome