EVOLUTION Room Divider, Incl. Feet, HxWxD 2020 X 1200 X 470mm

Order Code: ZT2698185S

£949.99 Inc VAT (20%)
£999.995% off


Description

EVOLUTION room divider, incl. feet, HxWxD 2020 x 1200 x 470 mm. Supplied = partially assembled. Overall height = 2020 mm. Overall width = 1200 mm. Overall depth = 470 mm. Frame material = anodised aluminium. Frame colour = silver. Frame thickness = 25 mm. Panel material = polycarbonate glass panel. Panel colour = transparent. Panel thickness = 20 mm. Weight = 6.5 kg. Model = stationary. Product type = partitions. Guarantees fast protection, safety and privacy for patients and staff. Suitable as a screen and for protecting health, for organising and structuring paths and as a room divider. Set up individually screened areas and mark safety distances in no time at all, create effective physical barriers. The solution for more hygiene and safety for you, your employees and customers. Suitable for versatile use, easy to clean and to disinfect. With a frame profile made of anodised aluminium and trendy, elegant mitred corners in a sleek design. Easy self-assembly without tools. Suitable for hospitals, emergency facilities, nursing homes, doctors' clinics, pharmacies, clinics, hospitality, industrial operations, car dealerships, retail outlets, hairdressers' salons, fitness and cosmetic studios etc. Static version.

See full description
Specifications for EVOLUTION Room Divider, Incl. Feet, HxWxD 2020 X 1200 X 470mm
  • Product Type
    Partitions
  • Frame Colour
    Silver
  • Supplied
    Partially Assembled
  • Weight
    6.5kg
  • Overall Height
    2020mm
  • Overall Width
    1200mm
  • Overall Depth
    470mm
  • Panel Colour
    Transparent
  • Panel Material
    Polycarbonate Glass Panel
  • Panel Thickness
    20mm
  • Frame Material
    Anodised Aluminium
  • Frame Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome