Functional Partition Acrylic Glass - With Flat T-shaped Feet - HxW 2000 X 1000mm, Standard Element

Order Code: ZT2698830S

£1,299.99 Inc VAT (20%)


Description

Functional partition made of acrylic glass, with flat T-shaped feet, HxW 2000 x 1000 mm, standard element. Supplied = partially assembled. Overall height = 2000 mm. Overall width = 1060 mm. Overall depth = 650 mm. Frame material = anodised aluminium. Frame colour = silver. Frame thickness = 19 mm. Panel material = acrylic glass. Panel colour = clear. Panel thickness = 19 mm. Panel height = 2000 mm. Panel width = 1000 mm. Vision panel dimensions = 984x1784 mm. Weight = 19.8 kg. Model = standard unit. Product type = partitions. Clear, transparent pane as protection from droplet infections and against coronavirus/COVID-19. Can be used as a room divider or partition, suitable for protection of health, for organising and structuring paths. The panels can be fitted both in vertical and horizontal format. Several panels can be easily interlinked by means of separate, height adjustable sliding metal hooks. Use the standard and extension elements to divide rooms quickly and easily into the size you require. Also ideal for hospitals, emergency facilities, nursing homes, doctors' clinics - guarantees fast protection, safety and privacy for patients and staff. The solution for more hygiene and safety for you, your employees and customers. Suitable for versatile use, easy to clean and to disinfect. Acrylic panel with all round aluminium frame, silver anodised. Optionally available with stable T-shaped flat feet or round bases. The partitions can also be combined with a pinnable fabric model, natural cork surface or transparent light elements made of high strength polycarbonate glass panels, see Combinations.

See full description
Specifications for Functional Partition Acrylic Glass - With Flat T-shaped Feet - HxW 2000 X 1000mm, Standard Element
  • Product Type
    Partitions
  • Vision Panel Dimensions
    984x1784mm
  • Frame Colour
    Silver
  • Supplied
    Partially Assembled
  • Weight
    19.8kg
  • Overall Height
    2000mm
  • Overall Width
    1060mm
  • Overall Depth
    650mm
  • Frame Thickness
    19mm
  • Panel Height
    2000mm
  • Panel Thickness
    19mm
  • Panel Material
    Acrylic Glass
  • Panel Width
    1000mm
  • Frame Material
    Anodised Aluminium
  • Panel Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome