Functional Partition Acrylic Glass - With Round Bases - HxW 2000 X 1000mm

Order Code: ZT2698922S

£1,199.99 Inc VAT (20%)


Description

Functional partition made of acrylic glass, with round bases, HxW 2000 x 1000 mm, extension element. Supplied = partially assembled. Overall height = 2000 mm. Overall width = 1030 mm. Overall depth = 280 mm. Frame material = anodised aluminium. Frame colour = silver. Frame thickness = 19 mm. Panel material = acrylic glass. Panel colour = clear. Panel thickness = 19 mm. Panel height = 2000 mm. Panel width = 1000 mm. Vision panel dimensions = 984x1784 mm. Weight = 17.4 kg. Model = extension unit. Product type = partitions. Clear, transparent pane as protection from droplet infections and against coronavirus/COVID-19. Can be used as a room divider or partition, suitable for protection of health, for organising and structuring paths. The panels can be fitted both in vertical and horizontal format. Several panels can be easily interlinked by means of separate, height adjustable sliding metal hooks. Use the standard and extension elements to divide rooms quickly and easily into the size you require. Also ideal for hospitals, emergency facilities, nursing homes, doctors' clinics - guarantees fast protection, safety and privacy for patients and staff. The solution for more hygiene and safety for you, your employees and customers. Suitable for versatile use, easy to clean and to disinfect. Acrylic panel with all round aluminium frame, silver anodised. Optionally available with stable T-shaped flat feet or round bases. The partitions can also be combined with a pinnable fabric model, natural cork surface or transparent light elements made of high strength polycarbonate glass panels, see Combinations.

See full description
Specifications for Functional Partition Acrylic Glass - With Round Bases - HxW 2000 X 1000mm
  • Product Type
    Partitions
  • Vision Panel Dimensions
    984x1784mm
  • Frame Colour
    Silver
  • Supplied
    Partially Assembled
  • Weight
    17.4kg
  • Overall Height
    2000mm
  • Overall Width
    1030mm
  • Overall Depth
    280mm
  • Panel Height
    2000mm
  • Panel Colour
    Clear
  • Panel Material
    Acrylic Glass
  • Panel Thickness
    19mm
  • Panel Width
    1000mm
  • Frame Material
    Anodised Aluminium
  • Frame Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome