Modular Partition, Door Module, With Single Door, Without Glass Window

Order Code: ZT2730230S

£3,999.99 Inc VAT (20%)


Description

Modular partition, door module, with single door, without glass window. Supplied = flat pack. Section type = single door module. Section glazing = without glass. Section height = 2093 mm. Section width = 936 mm. For offices and administrative departments. Largely pre-assembled for shorter assembly time. Rigid and hardwearing partition surface. Can be assembled and disassembled as often as needed. Rebated doors and non-rebated door leaves. Thickness determined by the required sound insulation classes with laminated covering on both sides. Door can be hinged on the right or left, please specify when ordering. Additional RAL colours, types of glass and surfaces available on request. Available on request - All glass doors with transparent single pane safety glass or with satin finish surface - Double door systems and custom doors Sound insulation value Solid panel and glass wall sections up to 40 dB. Sound insulation values are laboratory values - the more glass walls used, the lower the sound insulation value.

See full description
Specifications for Modular Partition, Door Module, With Single Door, Without Glass Window
  • Supplied
    Flat Pack
  • Section Width
    936mm
  • Section Type
    Single Door Module
  • Section Height
    2093mm
  • Section Glazing
    Without Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome