Modular Partition, Solid Wall Section, per M

Order Code: ZT3148140S

£499.99 Inc VAT (20%)


Description

Modular partition, solid wall section, per m². Supplied = flat pack. Railing height = 900 mm. Max. wall height = 5000 mm. Panel thickness = 82 mm. Section type = solid wall. Noise insulation = 40 dB (A) Grid dimension item-specific. For offices and administrative departments. Largely pre-assembled for shorter assembly time. Rigid and hardwearing partition surface. Can be assembled and disassembled as often as needed. Zinc plated frame 56 mm thick with horizontal reinforcements, hole grid in the uprights for routing cables and conduit. Base profile As standard with plastic plinth, steel plinth available on request. Cladding With 2 x 13 mm melamine coated chipboard panels, alternatively with powder coated sheet steel or Taurid coating on gypsum plasterboard. Cover profiles Made of zinc plated cap profiles with PVC cover rails or powder coated. Additional RAL colours, types of glass and surfaces available on request. Colour selection Solid wall sections are optionally available in pure white RAL 9010 or in light grey RAL 7035. Plinths, corners, door frames, profiles and glass wall section frames are available in the six standard colours listed on the right. Please specify the desired colour when ordering. Sound insulation value Solid panel and glass wall sections up to 40 dB. Sound insulation values are laboratory values - the more glass walls used, the lower the sound insulation value.

See full description
Specifications for Modular Partition, Solid Wall Section, per M
  • Colour
    Light Grey
  • Product Type
    Modular Partition
  • Frame Material
    Zinc Plated
  • Frame Thickness
    56mm
  • Section Type
    Solid Wall
  • Panel Thickness
    82mm