Office Screen 1500mm Wide 1800mm Height Woolmix Fabricblack

Order Code: ZT1751071S

£299.99 Inc VAT (20%)


Description

Lightweight Floor Standing Pinnable Office Screens in a range of fire retardant Woolmix Fabric colours, widths and heights. Use them to divide space and create privacy in the workplace and school. Each Office Screen features a pinnable surface for attaching a posters and information with push pins. All Office Partition Screens are free standing and are supplied with steel support feet. Office Screens can be used individually or linked together in continuous runs and at 90 degree angles, please select link strip when ordering, this is available for a small additional cost.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Office Screen 1500mm Wide 1800mm Height Woolmix Fabricblack
  • Width
    1500mm
  • Colour
    Black
  • Height
    1800mm
  • Product Type
    Office Screen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome