Partition Acrylic Glass, HxWxD 1805 X 1000 X 480mm, With Feet, RAL 9006 White Aluminium

Order Code: ZT2698297S

£1,099.99 Inc VAT (20%)


Description

Partition made of acrylic glass, HxWxD 1805 x 1000 x 480 mm, with feet, RAL 9006 white aluminium. Supplied = partially assembled. Overall height = 1805 mm. Overall width = 1000 mm. Overall depth = 480 mm. Frame material = anodised aluminium. Frame colour = white aluminium RAL 9006. Frame thickness = 19 mm. Panel material = acrylic glass. Panel colour = clear. Panel thickness = 5 mm. Panel height = 1800 mm. Panel width = 1000 mm. Vision panel dimensions = 1784x984 mm. Weight = 15.2 kg. Product type = partitions. Clear, transparent pane for protection from droplet infections. Can be used as a room divider or partition. Suitable for versatile use, easy to clean and to disinfect. Ideally suited as protection from droplet infections and against coronavirus/COVID-19. The solution for more hygiene and safety for you, your employees and customers. Also ideal for hospitals, emergency facilities, nursing homes, doctors' clinics - guarantees fast protection, safety and privacy for patients and staff. Sturdy construction made of 5 mm thick acrylic glass with all round anodised aluminium frame, powder coated in white aluminium RAL 9006, with plastic safety corners and a sturdy flat feet.

See full description
Specifications for Partition Acrylic Glass, HxWxD 1805 X 1000 X 480mm, With Feet, RAL 9006 White Aluminium
  • Vision Panel Dimensions
    1784x984mm
  • Product Type
    Partitions
  • Frame Colour
    White Aluminium
  • Supplied
    Partially Assembled
  • Weight
    15.2kg
  • Overall Height
    1805mm
  • Overall Width
    1000mm
  • Overall Depth
    480mm
  • Frame Material
    Anodised Aluminium
  • Panel Thickness
    5mm
  • Panel Colour
    Clear
  • Panel Height
    1800mm
  • Panel Width
    1000mm
  • Panel Material
    Acrylic Glass
  • Frame Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome