0
1
2
3
4

Rattan Woven Folding Room Divider

Order Code: ZT2117832S

£133.99 Inc VAT (20%)
£143.996.5% off


Description



If you get embarrassed because of the lack of privacy in your house once in a while, then this rattan room divider is indispensable. You can make a freestanding wall anytime and anywhere in your room with it, you don’t have to worry about your personal space anymore. Better still, this screen features a woven design, which makes it a beautiful embellishment at the same time.

Features:

Crafted from rattan, natural and durable
Lightweight for easy movement
Foldable for room-saving storage
Specifications

Dimensions: 170cm H x 240cm L

Location: Indoor Use Only

Colour: White

Frame Material: Rattan

See full description
Specifications for Rattan Woven Folding Room Divider
  • Colour
    White
  • Product Type
    Room Divider

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome