Room Divider, Polycarbonate Pane With Magnetowand Strip, HxWxD 1800 X 1000 X 350mm

Order Code: ZT2718344S

£569.99 Inc VAT (20%)
£599.995% off


Description

Room divider, polycarbonate pane with magnetowand strip, HxWxD 1800 x 1000 x 350 mm. Supplied = flat pack. Overall height = 1800 mm. Overall width = 1000 mm. Overall depth = 350 mm. Frame material = aluminium. Frame colour = light grey RAL 7035. Frame thickness = 22 mm. Panel material = polycarbonate glass panel. Panel colour = transparent. Panel thickness = 8 mm. Weight = 6.2 kg. Model = with magnetowand strip. Affixing bar = with. Product type = partitions. Acrylic walls are easy to clean and disinfect. Flexible partition system optionally with blue textile cover or with matt, opaque polycarbonate pane. Can be used as a room divider for optimum privacy and as a presentation board. Versatile arrangement options around corners and crosswise, and can be combined in any number of ways, includes an adapter for fixing and combining the walls securely. High degree of stability due to T-shaped metal feet. The solution for more hygiene and safety for you, your employees and customers. Suitable as a sneeze and cough guard, splash guard, virus protection, as protective glass or as a screen. Also ideal for protecting health at hospitals, emergency facilities, nursing homes, doctors' clinics. Paths can be set up for protection, safety and privacy. Individual rooms can be screened off individually in very little time. Stable aluminium frame. T-shaped metal support feet, painted light grey. With magnetowand bar for affixing information with magnets.

See full description
Specifications for Room Divider, Polycarbonate Pane With Magnetowand Strip, HxWxD 1800 X 1000 X 350mm
  • Product Type
    Partitions
  • Frame Colour
    Light Grey
  • Supplied
    Flat Pack
  • Weight
    6.2kg
  • Overall Depth
    350mm
  • Overall Height
    1800mm
  • Overall Width
    1000mm
  • Panel Thickness
    8mm
  • Panel Colour
    Transparent
  • Panel Material
    Polycarbonate Glass Panel
  • Frame Material
    Aluminium
  • Frame Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome