Room Divider, Transparent And Mobile, HxWxD 1950 X 1000 X 650mm, Base Element, Polycarbonate

Order Code: ZT2693546S

£739.99 Inc VAT (20%)


Description

Room divider, transparent and mobile, HxWxD 1950 x 1000 x 650 mm, base element, polycarbonate. Supplied = partially assembled. Overall height = 1950 mm. Overall width = 1000 mm. Overall depth = 650 mm. Frame material = anodised aluminium. Frame colour = white aluminium RAL 9006. Frame thickness = 19 mm. Panel material = polycarbonate glass panel. Panel colour = transparent. Panel thickness = 16 mm. Wheel fittings = 4 double swivel castors with stop brake. Panel height = 1800 mm. Panel width = 1000 mm. Vision panel dimensions = 1784x984 mm. Weight = 8 kg. Model = standard unit. Product type = partitions. Add-on elements allow extension and interlinking as required. A transparent daylight panel ensures that light can also pass into the partitioned areas. Can be used as a room divider or partition. Easy to clean and disinfect. Guarantees fast protection and safety for patients, personnel and colleagues. Ideal for hospitals, emergency facilities, nursing homes, doctors' clinics etc. Sturdy, welded tubular steel frame, powder coated in white aluminium RAL 9006, welded T shaped feet optionally for use with swivel castors with wheel stops or with feet only. All-round, anodised aluminium frame with plastic safety corners. Several panels are easy to interlink by means of a separate add-on frame. The add-on frames are fitted with two hinges that pivot freely by approx. 180 degrees. Available with a pinnable fabric and write-on whiteboard surface on request.

See full description
Specifications for Room Divider, Transparent And Mobile, HxWxD 1950 X 1000 X 650mm, Base Element, Polycarbonate
  • Vision Panel Dimensions
    1784x984mm
  • Product Type
    Partitions
  • Frame Colour
    White Aluminium
  • Supplied
    Partially Assembled
  • Weight
    8kg
  • Overall Width
    1000mm
  • Overall Depth
    650mm
  • Overall Height
    1950mm
  • Panel Thickness
    16mm
  • Panel Height
    1800mm
  • Panel Colour
    Transparent
  • Frame Thickness
    19mm
  • Panel Width
    1000mm
  • Panel Material
    Polycarbonate Glass Panel
  • Frame Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome