Screen Partition, With Polycarbonate Glass Panel, White Aluminium, HxWxD 1805 X 1000 X 480mm

Order Code: ZT2695507S

£599.99 Inc VAT (20%)


Description

Screen partition, with polycarbonate glass panel, white aluminium, HxWxD 1805 x 1000 x 480 mm. Supplied = partially assembled. Overall height = 1805 mm. Overall width = 1000 mm. Overall depth = 480 mm. Frame material = aluminium. Frame colour = white aluminium RAL 9006. Frame thickness = 19 mm. Panel material = polycarbonate glass panel. Panel colour = transparent. Panel thickness = 16 mm. Panel height = 1800 mm. Panel width = 1000 mm. Vision panel dimensions = 1784x984 mm. Weight = 8 kg. Product type = partitions. Can be used as a room divider or partition providing an ideal screen. A transparent daylight panel ensures that light can also pass into the partitioned areas. The solution for more hygiene and safety for you, your employees and customers. Also ideal for hospitals, emergency facilities, nursing homes, doctors' clinics - guarantees fast protection, safety and privacy for patients and staff. Ideally suited as protection from droplet infections and against coronavirus/COVID-19. Suitable for versatile use, easy to clean and to disinfect. All round anodised aluminium frame powder coated in white aluminium RAL 9006, with plastic safety corners and stable T feet. With a transparent daylight panel made of high strength polycarbonate glass panels.

See full description
Specifications for Screen Partition, With Polycarbonate Glass Panel, White Aluminium, HxWxD 1805 X 1000 X 480mm
  • Vision Panel Dimensions
    1784x984mm
  • Product Type
    Partitions
  • Frame Colour
    White Aluminium
  • Supplied
    Partially Assembled
  • Weight
    8kg
  • Overall Height
    1805mm
  • Overall Width
    1000mm
  • Overall Depth
    480mm
  • Panel Thickness
    16mm
  • Panel Width
    1000mm
  • Panel Colour
    Transparent
  • Frame Material
    Aluminium
  • Panel Height
    1800mm
  • Panel Material
    Polycarbonate Glass Panel
  • Frame Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome