Soundproof Partition, Wall Panel, Height 1600mm, Width 1200mm, Blue

Order Code: ZT2682961S

£1,099.99 Inc VAT (20%)


Description

Soundproof partition, wall panel, height 1600 mm, width 1200 mm, blue. Supplied = pre-assembled, final assembly by customer. Overall height = 1600 mm. Overall width = 1200 mm. Overall depth = 50 mm. Panel material = polyester, aluminium, MDF frame, softwood insulation material, plastic. Panel colour = blue. Panel height = 1500 mm. Panel width = 1200 mm. Weight = 24 kg. Model = wall rack. Product type = acoustic partitions. Wall panels for decorative, sound absorbing partitions. Can be linked together at any angle - from 0° to 360°, good air circulation due to the 100 mm high legs. Easy and fast assembly due to pre-assembled elements, supplied complete with flat foot, leg and connecting clamps. FSC certified and Made in Germany. 50 mm thick wall units consisting of all-round wooden frames with a filling made of 50 mm thick, ecological, highly effective fibre insulation from sustainable forestry (FSC-certified material, environmentally friendly and recyclable) , with hardwearing plastic safety corners. Environmentally friendly lead and cadmium free powder coated steel parts and anodised aluminium parts. Flawlessly upholstered by hand with 2 mm thick, foam laminated, 100% polyester fabric. Custom sizes and additional fabric colours available on request.

See full description
Specifications for Soundproof Partition, Wall Panel, Height 1600mm, Width 1200mm, Blue
  • Product Type
    Acoustic Partitions
  • Weight
    24kg
  • Overall Height
    1600mm
  • Overall Depth
    50mm
  • Overall Width
    1200mm
  • Panel Height
    1500mm
  • Panel Colour
    Blue
  • Panel Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome