0
1
2
3

150cm Metal Firewood Log Holder Rack Elevated Design Balanced Base Side Rails

Order Code: ZT4184919S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

Stylish design: The indoor log storage rack comes in a modern boxy shape, open on the sides, separated by panel bars.Metal frame: A solid construction that is suitable for indoor and light outdoor use. Firewood storage holder is resistant to light rusting and chipping for prolonged use.Elevated: Allows air to circulate through the bottom and sides, even when full, to prevent moisture and rotting. Panel bars help with support.Sturdy base: Keeps the log holder standing upright and balanced.Dimensions: 150H x 60W x 25Dcm. Inner: 142H x 52Wcm. Maximum load: 100kg. Easy to assemble.

See full description
Specifications for 150cm Metal Firewood Log Holder Rack Elevated Design Balanced Base Side Rails
  • Product Type
    Firewood Log Holder Rack
  • Material
    Metal
  • Maximum Load
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome