0
1
2
3

4-8 Person Family Camping Tent with 2 Room Mesh Windows Easy Set Up Blue

Order Code: ZT4184929S

£143.99 Inc VAT (20%)


Description

Separated room: Our tents for camping are very roomy for up to 4-8 adults with the detachable divider curtains. The interior curtains are built for added privacy by creating separate living and sleeping spaces. And the curtain can be removed for an open living area. Lightweight and portable, great for couples camping, family hiking.Expanded space: A single large room can be divided into two smaller rooms with 2 centre doors. The mesh side windows provide great ventilation and cool air to filter into the dome tents.Professional weather protection: Waterproof test with a rating above 2000mm. Tough taffeta fabric with PU coating is suitable for increased UV protection and cool comfort. The flexible fibreglass poles and strong steel frame guarantee the stability of this blackout tent. The ground stakes and guy ropes keep the tents stabilized in the wind.More details: Designed for lasting durability and performance, such as: smooth zippers for easy access. 2 pockets included for essential storage. Besides, Ground stakes and ropes are included for extra stability.Dimensionss: Overall: 210H x 400L x 275Wcm. Accessories: 12 x ground stakes, 6 x ropes.

See full description
Specifications for 4-8 Person Family Camping Tent with 2 Room Mesh Windows Easy Set Up Blue
  • Product Type
    Camping Tent
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome