0
1
2
3

7 x 5ft Lean to Metal Garden Shed with Foundation Sliding Doors 2 Vents White

Order Code: ZT4184336S

£259.99 Inc VAT (20%)


Description

7 x 5ft outdoor storage shed: Store garden tools and equipment. Large enough for bikes or long-handled rakes and shovels. 2 extra hooks and 2 adjustable shelves offer versatile storage options.Space-saving: You can place this lean to shed in any corner of your yard. Sliding door: Easy to enter and leave this lean to shed.Galvanised steel shell: Metal storage shed is outdoor ready. Strong and stable, it is resistant to water and UV damage.Two ventilation slots: Brings air inside metal garden shed, helps keep it fresh.Metal shed with floor: Keep pesky intruders out of your storage, even from below. Dimensions: 160/181H x 154W x 206.5Dcm. Inner: 137W x 181Dcm. Gloves included to use during setup. 2-3 people recommended to build.

See full description
Specifications for 7 x 5ft Lean to Metal Garden Shed with Foundation Sliding Doors 2 Vents White
  • Material
    Galvanised Steel
  • Colour
    White
  • Product Type
    Garden Shed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome