0
1
2
3
4
5

Nissan Primastar Plywood Van Racking Unit

Order Code: ZT3960851S

£123.99 Inc VAT (20%)


Description

Kit out your van with this practical racking unit.

Forget hunting around in the bottomless pit of tools and accessories with this durable racking unit designed specially to fit a Nissan Primastar. Able to perfectly fit over either the nearside or the offside of the van, you'll be able to tidy everything away to stop it all sliding about and find exactly what you need every time. The 12mm thick unit has four shelves, each with 4 equal sections so you can store away your most-used tools into separate compartments. These dividers are also removable so you can customise the width of each compartment to suit your needs. With fixtures and fittings provided, you'll have your rack up and securely fitted to your van in no time, so you can take care of the job at hand whilst your racking takes care of your tools.

This robust racking unit is a great helper to get organised and make the most of your space.



Product Features:


* Made from 12mm thick plywood
* Suitable for both nearside & offside of a Nissan Primastar
* Four shelves with adjustable compartments
* Includes fixtures and fittings

Specifications:


* Van Model: Nissan Primastar
* Colour: Natural Wood/Brown
* Weight: 12.6kg
* Material: 12mm Plywood
* Dimensions: 116cm H x 67.5cm W x 28.5cm D
* Number of Shelves: 4
* Number of Compartments: 16

See full description
Specifications for Nissan Primastar Plywood Van Racking Unit
  • Product Type
    Van Racking Unit
  • No. of Compartments
    16
  • Weight
    12.6kg
  • No. of Shelves
    4
  • Colour
    Natural Wood/Brown
  • Number of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome