0
1
2
3
4
5

Polytunnel 25mm 6m x 3m with Racking

Order Code: ZT3961404S

£439.99 Inc VAT (20%)


Description

Standing at 2m high and 6m long, this polytunnel greenhouse is the perfect large enclosed environment for you to set up a plant's paradise. With plenty of room for you to organise your plants, their very own microclimate can be created.  This provides high temperatures and humidity for fruit, vegetables and any other plants you are growing outside. The heavy-duty PE cover protects your plants from inclement weather such as rain, frost, high winds and UV rays. The extra guide ropes and bracing bars at both ends give increased stability for those windy days!

The PE Cover provides a large door at the front for easy access. The door can be easily opened and rolled up with the ropes provided, creating a larger space and providing better ventilation for your plants throughout the seasons. With doors at both ends, access is easy, making tending to your plants as convenient as possible

Even with a strong, sturdy and rust-resistant frame, this polytunnel is easy to build giving you the option to put it up temporarily when needed. 2 roll-up windows also increase the airflow for your plants.

With all those amazing features, this polytunnel is the perfect solution to protect your crops, giving them the best start in life.

Perfect to compliment your polytunnel, we're including 2 of our water-resistant and adjustable racking units that are designed with storing plants or gardening equipment in mind.

Doubling up as four workbenches, each of the 8 heavy-duty shelves can support a MASSIVE 175kg of weight.

Our racking comes boltless and can be assembled or adjusted in no time: All you need is a rubber mallet! With our FREE bay connectors, you can create any system to suit your storage needs.

Product Features:


* 2m tall and 6m long polytunnel comes with bracing bars at both ends and extra guide ropes making it incredibly stable against all weathers.


* Crops are protected from UV rays by a thick, easy-to-build PE cover. It's also windproof and waterproof giving that added protection needed all year round.


* We've also included 2 water-resistant and adjustable racking units, made up of 4 individual workbenches. Each shelf has a MASSIVE 175kg weight capacity. This convenient storage solution is perfect for organising a polytunnel.


* With doors at both ends of the polytunnel, access is easy. It also comes with a strong, galvanised and rust-resistant frame.


* Next working day delivery is FREE to the UK mainland when ordered by 2pm (excluding Scottish Highlands) .

Polytunnel Specifications:


* Cover Material: Polyethylene (PE)
* Cover Thickness: 150gsm
* Frame Material: Galvanised Iron Tube
* Frame Diameter: 25mm
* Number of Windows Per Side: 3
* Weight: 48.8Kg
* Width: 3m/300cm/118.2"
* Length: 6m/600cm/236.3"
* Height: 2m/200cm/78.8" Racking Specifications:


* Max. Load Capacity: 175kg (approx.)
* Shelving Material: Water-resistant MDF
* Frame Material: Powder Coated Steel
* Steel Thickness: 0.7mm
* MDF Board Size: 4mm
* Number of Racks: 2
* Height: 160cm/1600mm/62.99"
* Depth: 30cm/300mm/11.81"
* Width: 80cm/800mm/31.50" What's included: 


* 1 x Sturdy Greenhouse Framework
* 1 x Practical PE Cover 
* 4 x Guy Rope & Peg
* 2 x Racking bays, made up of 4 workbenches.

See full description
Specifications for Polytunnel 25mm 6m x 3m with Racking
  • MDF Board Size
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome