0
1
2
3
4
5

Polytunnel 25mm 6m x 3m

Order Code: ZT3960698S

£399.99 Inc VAT (20%)


Description

Standing


* Cover Material: Polyethylene (PE)
* Cover Thickness: 150gsm
* Frame Material: Galvanised Iron Tube
* Frame Diameter: 25mm
* Number of Windows Per Side: 3
* Weight: 48.8Kg
* Width: 3m/300cm/118.2"
* Length: 6m/600cm/236.3"
* Height: 2m/200cm/78.8"

See full description
Specifications for Polytunnel 25mm 6m x 3m
  • Width
    3m
  • Weight
    48.8kg
  • Height
    2m
  • Length
    6m
  • Frame Diameter
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome