Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Sheds, Cabins & Outdoor Storage
Regular Log Store W640 D660 H1670 Weight 24.4kg
By Charles Taylor
Order Code:
ZT5469290S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/sheds-cabins-and-outdoor-storage/regular-log-store-w640-d660-h1670-weight-24-4kg/p/ZT5469290S
Add to quotation
View all Sheds, Cabins & Outdoor Storage
Description
REGULAR LOG STORE W640 D660 H1670 Weight 24.4kg HB201
Tags:
#NewProduct
Specifications
Specifications for Regular Log Store W640 D660 H1670 Weight 24.4kg
Height
1670mm
Weight
24.4kg
Width
640mm
Product Type
Log Store
Depth
660mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome