Wooden Garden Shed - White

Order Code: ZT5359237S

£199.99 Inc VAT (20%)


Description

Functional and stylish this wooden garden shed is designed to provide the ultimate storage solution for your outdoor needs. With three spacious interior corner shelves each with a 10kg maximum load capacity you'll have ample room for all your garden tools equipment and supplies. Plus the four sturdy door hanging hooks provide convenient storage for your outdoor gear. To utilise every inch of space to its maximum potential this hut also features a large storage hatch in the eaves of the roof. With its own door this can be used as a separate storage compartment or alternatively the base slats can be removed to extend the main cupboards storage height. Despite its compact size this hut offers impressive storage capacity and is incredibly space efficient. Narrow yet tall this space saving design is perfect for gardens and balconies of various sizes while still comfortably accommodating taller equipment. A large door with reinforced hinges provides easy access into the storage unit. For added security the main door is supplied with a secure padlock and 4 keys while the roof compartment features a handy latch ensuring your belongings remain safe and secure. Although incredibly robust the shed is also supplied with a reliable ground fixing kit. This heightens the overall stability of the unit making it able to withstand windy conditions and ensure it stays firmly in place. Beautifully crafted from high-quality fir wood this garden shed is built to withstand the elements and provide long-lasting durability. Benefitting from a sloped roof and an asphalt coating rainwater effectively runs off the shed ensuring the interior stays nice and dry. With its classic wooden design and elegant white paint which is conveniently waterproof this garden shed will complement any outdoor space excellently. Arriving flat packed this lockable garden shed can be quickly assembled thanks to the essential screws included so you can make the most of this practical unit right away. To enhance the overall aesthetic appeal of the shed it is supplied with modern grey covers to conceal the screws once constructed. Whether you're a gardening enthusiast or just need extra storage space this wooden garden shed is the perfect choice for your needs. Product Features: * Solid Firwood & Asphalt Roof * 3 x Sturdy Corner Shelves * 4 x Handy Door Hooks * Lockable Doors & 4 Keys * Secure Ground Fixing Kit Specifications: * Colour: White * Weight: 21kg * Material: Firwood * Height: 178cm/1.78m/70.1 * Width: 66cm/0.66m/26 * Depth: 46cm/0.46m/18.1 * Window: 17cm H x 26cm W * Number of Shelves: 3 * Weight Capacity Per Shelf: 10kg * Height Between Shelves: 29cm 35cm * Number of Hooks: 4 Box Contents: * 1 x High Quality Wooden Garden Shed * 1 x Secure Padlock with 4 Keys * 1 x Reliable Ground Fixing Kit

See full description
Specifications for Wooden Garden Shed - White
  • Width
    66cm
  • Number of Hooks
    4
  • Weight
    21kg
  • Height
    178cm
  • Colour
    White
  • No. of Shelves
    3
  • Depth
    46cm
  • Height Between Shelves
    35cm
    29cm
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome