Wooden Garden Storage Shed 3 Shelves Tool Cabinet w/Asphalt Roof, 87cm X 47cm

Order Code: ZT3349879S

£163.99 Inc VAT (20%)


Description

THREE INNER COMPARTMENTS: Shelves mean you can keep your tools, equipment, outerwear and other accessories neatly stored. Great for gardens and outdoor spaces which require basic storage.TWO SHUTTER DOORS: Easy to access inside, slanted downward-facing panels allow air inside and out for basic ventilation. Latch lock for extra security.FIR WOOD STRUCTURE: Suitable for outdoor use, it's tough and strong. Top paint coat for protection. For extra wear, use a wood treatment and use a cover in harsh conditions.ASPHALT ROOF: Stops light/medium rain soaking through. DIMENSIONS: 160H x 87L x 46.5Wcm. Floor: 79L x 39.5Wcm. Single shelf: 77L x 37.6Wcm.MAXIMUM LOAD 20KG EACH SHELF. EASY TO ASSEMBLE.

See full description
Specifications for Wooden Garden Storage Shed 3 Shelves Tool Cabinet w/Asphalt Roof, 87cm X 47cm
  • Product Type
    Garden Storage Shed
  • No. of Shelves
    3
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome