0
1
2

2 in 1 Kids Armchair Sofa Bed Fold Out Padded Wood Frame Bedroom Pink

Order Code: ZT4184450S

£59.99 Inc VAT (20%)


Description

Treat your child to this cosy HOMCOM kids chaira comfortable space for your little child to relax and play. It cleverly transforms into a sofa bed for reading, napping or playtime. Crafted with a sturdy wooden frame, it has rounded edges for safety, whilst the soft funnel fabric – filled with foam – covers the chair for ultimate comfort. A vibrant addition to the bedroom or playroom, offering both fun and relaxation. - A 2-in-1 design, it can be used as an armchair or small bed
- Wrapped in faux leather-feel material, which is smooth to the touch. Filled with thick foam padding for comfort
- Wide seat with armrest for extra support and comfort
- Solid wood frame for durable support
- Anti-slip feet to protect your floor
- Great for ages 3-4 years
- Maximum load 65kg, assembly required- Colour: Pink
- Material: Wood, Faux Leather (100% Polyester)
- Overall Dimension: Armchair: 47L x 45W x 38H cm
- Sofa Bed: 47L x 90W x 30H cm
- Seat Size: 34L x 28W x 18H cm
- Armrest Height: 28cm
- Weight Capacity: 65kg
- Recommended Age: 3-4 Years Old
- Qualification Age: 3+ Years Old
- Qualification: EN71-1-2-3
- Item Label: 310-040V70PK

See full description
Specifications for 2 in 1 Kids Armchair Sofa Bed Fold Out Padded Wood Frame Bedroom Pink
  • Armrest Height
    28cm
  • Colour
    Pink
  • Product Type
    Kids Armchair Sofa Bed
  • Weight Capacity
    65kg