2 Seater Sofa Bed Sofa Couch FCM Backrest Linen for Guest Room Grey

Order Code: ZT3348127S

£259.99 Inc VAT (20%)


Description

Duo design: Use as a standard double sofa during the day and as a guest bed at night. Suitable for rooms lacking on space - a place guests can crash on overnight. Removable armrests prevent you feeling boxed in.Three-position split back: Both sections of this click clack sofa bed can be moved to a level you want - everyone can lie back to a position they want.Comfortable: Thick padded seat on this recliner sofa for an enjoyable sitting experience, every time.Six wooden legs: Keeps this sofa bed supported as you sit and sleep. Adjustable feet for balance.Dimensions: Sofa: 73H x 173W x 75Dcm. Bed: 57H x 173W x 93Dcm. Maximum load 220kg. Assembly required.

See full description
Specifications for 2 Seater Sofa Bed Sofa Couch FCM Backrest Linen for Guest Room Grey
  • Product Type
    Sofa Bed
  • Assembly
    Required
  • Colour
    Grey
  • Material
    Linen