2 Seater Sofa Grey - 12207TK

Order Code: ZT3527635S

£699.99 Inc VAT (20%)


Description

Skandi 2 Seater Sofa Grey - 6981

Specifications for 2 Seater Sofa Grey - 12207TK
  • Seat Height
    440mm
  • Product Type
    Reception Chairs
  • Seat Width
    1020mm
  • Back Height
    400mm
  • Material
    Fabric
  • Colour
    Grey
  • Seat Depth
    500mm
  • Back Width
    1350mm
  • Weight
    25kg
  • Style
    Two Seater With Arms
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    120kg per position
  • Leg Type
    4 Leg
  • Frame Type
    Fully Upholstered
  • Assembly Required
    Legs Only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome