3-in-1 Chair Coffee Table Lounger 3-Seater Sofa w/Steel Frame Outdoor Furniture

Order Code: ZT3350090S

£329.99 Inc VAT (20%)


Description

3 PCS RATTAN SET: This outdoor rattan bistro set is composed of 2 single sofa and a circular coffee table to place small decor, snacks, and beverages - the ideal spot for relaxing with a friend in the sun and catching up over a coffeeMULTI-PURPOSE SET: This balcony furniture coffee table is adjustable in two levels. You can adjust the three-piece set to the same height, add all cushions to become a loung bed or raise is to be the coffee chair table set5-LEVELS ADJUSTABLE: The single sofa on the right is adjustable in 5 levels. When used as a lying bed, you can adjust the angle according to your needs for more comfort. The included 3 thick padded cushions and 2 backrests provides extra comfortable and soft experienceWICKER RATTAN & METAL FRAME: The bistro table and chairs set in a beautiful mixed grey finish, it is resistant to UV and mild weather damage, prolonging its lifespan for years of use. Powder coated steel for extra strength, it provides a solid foundation for you to sit. All feet have screws to elevate and protect the main frame, as well as keeping it level and balanced on the floorDIMENSIONS: Chair: 63H x 69W x 69Lcm. Table: 33/55H x 65L x 65Wcm. MAXIMUM LOAD: Single chair: 160kg. Table: 110kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3-in-1 Chair Coffee Table Lounger 3-Seater Sofa w/Steel Frame Outdoor Furniture
  • Colour
    Grey
  • Material
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome