3 Seater Sofa Grey - 12200TK

Order Code: ZT3527561S

£999.99 Inc VAT (20%)


Description

Skandi 3 Seater Sofa Grey - 6982

Specifications for 3 Seater Sofa Grey - 12200TK
  • Product Type
    Reception Chairs
  • Seat Width
    142mm
  • Colour
    Grey
  • Seat Height
    440mm
  • Back Width
    1770mm
  • Weight
    30kg
  • Seat Depth
    500mm
  • Material
    Fabric
  • Back Height
    400mm
  • Frame Type
    Fully Upholstered
  • Style
    Three Seater with Arms
  • Leg Type
    4 Leg
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    120kg per position
  • Assembly Required
    Legs Only