4 Pcs Outdoor PE Rattan Aluminium Conversation Sofa Set w/Table & Cushions

Order Code: ZT3349036S

£1,199.99 Inc VAT (20%)


Description

STYLISH SET: The rattan garden furniture includes three-person sofa, two chairs and coffee table. Choose a variety of different layouts and combinations.ALUMINIUM WRAPPED IN RATTAN: The garden sofa set has strong powder coated metal frame, wrapped with twins plastic wicker. The garden rattan furniture sets is strong and durable for outdoor use.FUNCTIONAL COFFEE TABLE: Wood-effect plastic table-top for style and durability, easy to clean. The garden sofa is easy to adjust the coffee table with a handy holding spot, can be use as coffee table to provide more storage space, or a dining table great for outdoor dining times under the sun.COMFORTABLE: This conservatory furniture set comes with 10 cm thick padded seat cushion and soft back cushions, cushion covers with zippers can easy removable and washable.DIMENSIONS: Sofa: 201W x 74D x 76Hcm. Chair: 83W x 74D x 76Hcm. Table: 134L x 68W x 48Hcm. Weight Capacity: 330kg (sofa) , 160kg (chair) , 70kg (table) Assembly required.

See full description
Specifications for 4 Pcs Outdoor PE Rattan Aluminium Conversation Sofa Set w/Table & Cushions
  • Cushion Thickness
    10cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome