0
1
2
3

Child Armchair Kids Mini Sofa Chair with Armrest for 3-5 Years Old Blue

Order Code: ZT4184236S

£59.99 Inc VAT (20%)


Description

Give your sweetie something they'll adore with this mini sofa from HOMCOM. With a wooden frame to ensure durable and stable, the toddler chair holds a weight up to 45kg. It is fitted with plush foam padded for all-day and comfort and is covered in a cute design. A wide seat and high rise back provides extra comfort whilst the soft rounded edges and anti-slip foot pads make this kids chair safe. A great spot for playtimes and reading times. - Plush foam padding with a wide seat and high back for comfort- Solid wood frame for stability and durability- Rounded edges for safety- Anti-slip feet to protect the floor- Easy to clean and maintain- For ages 3-5 years- Assembly required- Brand: HOMCOM- Colour: Blue- Materials: Polyester, wood, Polyester fibres and plastic - Dimensions: 46.5H x 59.5L x 43Wcm. Seat: 20H x 31L x 31Wcm. Leg: 5H x Φ5cm- Weight Capacity: 45kg- Age: 3-5 years - Qualification: EN71-1.2.3, BS5852 - Net Weight: 4.6kg- Custom label: 310-038V70BU

See full description
Specifications for Child Armchair Kids Mini Sofa Chair with Armrest for 3-5 Years Old Blue
  • Colour
    Blue
  • Product Type
    Child Armchair
  • Weight Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome