0
1
2
3

Children Chair Armchair Single Sofa Seat Kids Furniture 18M+ 45kg

Order Code: ZT4184264S

£61.99 Inc VAT (20%)


Description

Add a splash of fun and colour to their room with this child-sized armchair from HOMCOM. Made with a sturdy wood frame, it offers comfortable seating. The thick foam padding ensures cosy lounging, while the flannel-feel upholstery in a vibrant rocket print is soft and easy to clean. With a back and armrests for support, this chair also features non-slip feet for stability and floor protection. Perfect for reading, watching TV and more. A delightful addition to their space! - Solid wood frame to ensure a sturdy and hard wearing base- Flannel-feel upholstery is soft and easy to clean, covered in a fun and colourful three-rocket design- Thick padding all for comfort and safety around any sharp corners from the frame- Wide seat, tall back and armrests for extra comfort and support- Anti-slip feet to ensure stability and protect floor below- For children 18 months and above, maximum weight 45kg- Assembly required - Item Name: Mini Sofa- Brand Name: HOMCOM- Colour: Multi-colour- Pattern: Cartoon Rocket- Material: Wood, Flannel (100% polyester) , Foam- Suitable Age: 18-36 monthsQualification Age: 18M+ - Qualification:EN71-1.2.3, BS5852- Overall Dimension:50L x 39W x 44Hcm- Seat Size:29.5W x 27D x 21Hcm- Backrest Height:23cm- Armrest Height:35.5cm - Weight Capacity:45kg- Flat Pack: Yes- Custom Label: 310-026V70BU

See full description
Specifications for Children Chair Armchair Single Sofa Seat Kids Furniture 18M+ 45kg
  • Frame Material
    Solid wood
  • Backrest Height
    23cm
  • Armrest Height
    35.5cm
  • Seat Dimensions
    29.5W x 27D x 21H cm
  • Colour
    Multi-colour
  • Weight Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome