Children Kid Sofa Set Recliner Armchair Footstool Ottoman Multi Colours Sizes55-0040

Order Code: ZT3348261S

£109.99 Inc VAT (20%)


Description

Reclining function: Beautifully designed child-size mini sofa easily reclining up to 150° with raising footrest. Perfect for your kid to play game, read book, watch TV and take a nap on it .Premium material & padded comfort: Soft and durable PU leather cover of this kids armchair is suitable for intensive use and easy to maintain. Comfortable padded headrest, thick armrests, backrest and seat are padded with foam for extra comfort.Safety first: Constructed of solid wood frame with non-slip legs, this toddler chair is sturdy and safe. Fire retardant PU cover and foam filling ensures your baby's safety.Lovely kids armchair: Soft PU leather kids sofa bed, easy to coordinate with any style children's bedroom or playroom, your kids will love this lovely armchair, this kids chair is suitable for children from 3 to 6 years old.Dimension: Overall Dimension: 62L x 52W x 69H cm, Reclining Size: 62L x 90W x 59H cm, Weight Capacity: 150kg.

See full description
Specifications for Children Kid Sofa Set Recliner Armchair Footstool Ottoman Multi Colours Sizes55-0040
  • Weight Capacity
    150kg
  • Material
    PU Leather
  • Colour
    Multi Colours