Children Kid Sofa Set Recliner Armchair Footstool Ottoman Multi Colours Sizes55-0041

Order Code: ZT3348198S

£119.99 Inc VAT (20%)


Description

Reclining function: Beautifully designed child-size mini sofa easily reclining up to 150° with raising footrest. Perfect for your kid to play game, read book, watch TV and take a nap on it .Storage function: The armrest on both sides can be opened for extra space to store the sundries such as snacks, small toys, etc.Premium material & padded comfort: Soft and durable PU leather cover suitable for intensive use and easy to maintain. Comfortable padded headrest, thick armrests, backrest and seat are padded with foam for extra comfort.Safety first: Constructed of solid wood frame with non-slip legs, this toodler armchair is sturdy and safe. Fire retardant PU cover and foam filling ensures your baby's safety.Lovely kids armchair: Soft PU leather kids sofa bed, easy to coordinate with any style children's bedroom or playroom, your kids will love this lovely armchair, this kids chair is suitable for children from 3 to 6 years old. Overall Dimension: 63W x 64D x 71H cm.

See full description
Specifications for Children Kid Sofa Set Recliner Armchair Footstool Ottoman Multi Colours Sizes55-0041
  • Material
    PU leather
  • Colour
    Multi Colours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome