Club Armchair, Angular, HxWxD 850 X 575 X 530mm, Polyurethane Cover, Black

Order Code: ZT2717437S

£499.99 Inc VAT (20%)


Description

Club armchair, angular, HxWxD 850 x 575 x 530 mm, polyurethane cover, black. Supplied = assembled. Colour of covering = black. Cover material = cover material 100% polyurethane, base material 70% polyester and 30% cotton. Frame material = wood. Overall height = 850 mm. Overall width = 575 mm. Seat width = 430 mm. Seat height = 420 mm. Seat depth = 460 mm. Overall depth = 530 mm. Max. load = 110 kg. Product type = armchairs. Sturdy internal wooden frame with easy care, washable cover: cover material 100% polyurethane, base material 70% polyester and 30% cotton. Plastic floor glides protect delicate parquet and laminate flooring. Seat dimensions height x width x depth 420 x 430 x 460 mm. Supplied fully assembled.

See full description
Specifications for Club Armchair, Angular, HxWxD 850 X 575 X 530mm, Polyurethane Cover, Black
  • Product Type
    Armchairs
  • Supplied
    Assembled
  • Overall Width
    575mm
  • Seat Depth
    460mm
  • Seat Width
    430mm
  • Seat Height
    420mm
  • Overall Depth
    530mm
  • Overall Height
    850mm
  • Colour
    Black
  • Load Capacity
    110kg
  • Frame Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome