Club armchair, angular, HxWxD 850 x 575 x 530 mm, polyurethane cover, dark blue. Supplied = assembled. Colour of covering = dark blue. Cover material = cover material 100% polyurethane, base material 70% polyester and 30% cotton. Frame material = wood. Overall height = 850 mm. Overall width = 575 mm. Seat width = 430 mm. Seat height = 420 mm. Seat depth = 460 mm. Overall depth = 530 mm. Max. load = 110 kg. Product type = armchairs. Sturdy internal wooden frame with easy care, washable cover: cover material 100% polyurethane, base material 70% polyester and 30% cotton. Plastic floor glides protect delicate parquet and laminate flooring. Seat dimensions height x width x depth 420 x 430 x 460 mm. Supplied fully assembled.