0
1
2
3

Dog Sofa Bed Raised Couch with Wooden Frame & Soft Cushion Grey

Order Code: ZT4184804S

£89.99 Inc VAT (20%)


Description

Add comfort and luxury to your pet's life with our PawHut dog sofa bed. This plush oasis boasts a soft cushion, offering your pet a cosy retreat to unwind. Supported by sleek wooden legs with anti-slip foot pads for stability and durability, ensuring a secure resting spot for your beloved companion. Its chic design effortlessly complements your home decor, making it a stylish addition to any room. Snug, stable and undeniably stylish, this pet sofa is an essential for all pet owners. - Dog bed with stylish appearance complements any home décor
- Includes a thick seat cushion for comfort, with a removable and washable cover
- Multi-layer board frame and pine wood legs, providing strength and stability
- Anti-slip foot pads prevent the floor from scratches
- Suitable for large and medium dogs, up to 25kg and 55cm in body length
- Just the four legs that need assembling- Colour: Grey and neutral wood finish
- Material: Velvet (100% polyester) , sponge, pinewood, multi-layer board and non-woven fabric
- Overall dimensions: 42.5H x 102W x 58.5Dcm. Seat: 25.5H x 83.5W x 49.5Dcm. Cushion: 83.5L x 49.5W x 5Dcm. Backrest: 22H x 6Dcm. Armrest: 15H x 6Dcm. Leg height: 15cm
- Qualification: BS5852
- Item label: D04-269V70GY

See full description
Specifications for Dog Sofa Bed Raised Couch with Wooden Frame & Soft Cushion Grey
  • Length Limit
    55cm
  • Colour
    Grey
  • Product Type
    Dog Sofa Bed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome