0
1
2
3

Dog Sofa Pet Couch for XS Dogs with Removable Sponge Padded Cushion - Grey

Order Code: ZT4184839S

£59.99 Inc VAT (20%)


Description

This PawHut raised dog bed is great for your pet to relax and rest, made with a wooden frame and is covered with plush faux fur. The cat bed has a thick cushion making it very comfortable and soft. The cushion is removable and can be washed if required for easy cleaning. With a sleek design, the dog couch is a great solution for your pet's well-being and relaxation. - Made from a wooden construction with soft plush fur
- Bolstered edges are protective for puppies from falling off
- Cushion filled with foam is designed to alleviate pressure on muscles when lying on the couch- Cushion is removable and washable
- Ideal for your dogs, cats, etc
-Suitable for tiny dogs under 3kg
- Assembly required- Colour: Grey
- Material: Wood, Sponge, Plastic
- Overall Size: 68.5Lx40.5Wx40.5H (cm)
- Seat Size: 46W × 30D (cm)
- Seat to Floor Height: 26.5cm
- Cushion Size: 45L × 30W × 15H (cm)
- Pocket Size: 27L × 14H cm
- Qualification: BS5852
- Custom Label: D04-072V71GY

See full description
Specifications for Dog Sofa Pet Couch for XS Dogs with Removable Sponge Padded Cushion - Grey
  • Colour
    Grey
  • Product Type
    Dog Sofa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome