0
1
2
3

Dog Sofa Pet Lounge Bed with Anti-Slip Legs for Small-Sized Dogs - Grey

Order Code: ZT4184747S

£59.99 Inc VAT (20%)


Description

Give your pet the best in luxurious lounging with this sophisticated dog sofa bed from PawHut. Using solid wood for a structure which is hard wearing and tough, the frame of the dog couch is crafted into a spacious design, providing plenty of room for them to relax and stretch out. In a mid-grey tone for a neutral tone which will blend in with its surroundings easily, the main frame of puppy bed featuring PU leather upholstery for a surface which can be easily cleaned. - A luxurious design, combining a PU leather covered main frame with a large plush-feel seat- Solid wooden frame for a tough and hard wearing core- Anti-slip feet pads to keep dog couch balanced, whilst protecting the floor below when your pet moves on and off- Thick padded seat for comfort as they relax- Wide seat for them to stretch out on, with a high back and armrests, so they don't fall off the edges- Maximum weight 30 kg, suitable for small dogs and cats- Easy to assemble - Item Name: Pet sofa- Brand Name: PawHut- Colour: Grey- Material: Natural Wood, PU leather, Plush, Sponge- Overall Dimension: 68L x 41W x 32Hcm- Seat Size: 68W x 35Dcm- Qualification: BS5852, EN717-1- Weight Capacity:30 kg- Custom Label: D04-135

See full description
Specifications for Dog Sofa Pet Lounge Bed with Anti-Slip Legs for Small-Sized Dogs - Grey
  • Product Type
    Dog Sofa
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome