Emmy 3 Seater Sofa - Soft Light Grey

Emmy 3 Seater Sofa - Soft Light Grey

Order Code: ZT4781791SCopy

£1,239.99 Inc VAT (20%)


Description

Introducing our exquisite three-seater sofa in a sumptuous, soft light grey finish, thoughtfully designed for your ultimate comfort and style. This elegant piece is the epitome of modern sophistication, offering an inviting retreat in your home. This sofa boasts plush cushioning for an unparalleled lounging experience. Sink into its embrace, whether you're unwinding after a long day or hosting guests for a cosy evening. The soft light grey upholstery exudes timeless elegance, making it a versatile addition to any interior decor. The tapered legs not only provide stability but also add a touch of contemporary charm, elevating your living space to new heights of sophistication. Embrace the perfect blend of comfort and aesthetics with our soft light grey three-seater sofa, where luxury meets practicality. Make a statement in your home, showcasing your refined taste and style.

See full description
Specifications for Emmy 3 Seater Sofa - Soft Light Grey
  • Frame Type
    Fully Upholstered
  • Back Height
    340mm
  • Product Type
    Reception Chairs
  • Back Width
    1990mm
  • Weight
    46.35kg
  • Material
    Fabrics
  • Colour
    Grey
    Light Grey
  • Style
    Three Seater with Arms
  • Dimensions
    2180x880x825mm