Fabric Single Sofa Dining Chair Upholstered W/Pillow Solid Wood Leg Living Room833-727V71LG

Order Code: ZT3351646S

£129.99 Inc VAT (20%)


Description

Stylish retro design: Combines linen-look upholstery, curved legs, button tufting and a scrolled back, this bedroom chair looks just as good as it feels.Comfortable: Features an inward curved back, a large seat and thick padding all over, you'll be relaxing wonderfully for hours on end.Metal frame: Tough and durable to ensure the accent chair keeps its shape whilst supporting you.Wooden legs: Ensures the chair is kept steady and level at all times, with foot pads to gently protect floor.Dimensions: 82H x 52.5W x 69Dcm. Maximum load 150kg. Easy to assemble.

See full description
Specifications for Fabric Single Sofa Dining Chair Upholstered W/Pillow Solid Wood Leg Living Room833-727V71LG
  • Load Capacity
    150kg
  • Product Type
    Dining Chair
  • Style
    Retro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome