0
1
2
3

Foldable 4-Tier Clothes Airer Clothing Horse on Wheels with Side Wings Black

Order Code: ZT4184289S

£33.99 Inc VAT (20%)


Description

Three individually folding tiers: A tall and large clothes airer, giving you plenty of room for hanging clothes so they can dry properly.Two top hooks: A place to hang underwear and more on this clothes dryer rack.Steel frame: Powder coated for extra strength, this laundry rack is sturdy and steady.Wheels, with brakes: Move this clothes drying rack around easily, whenever. Locks in place when you need it too.Dimensions: Unfolded: 177H x 73L x 64Wcm. Folded: 177H x 73L x 45.5Wcm. Maximum load 70kg. Easy to assemble.

See full description
Specifications for Foldable 4-Tier Clothes Airer Clothing Horse on Wheels with Side Wings Black
  • Colour
    Black
  • Material
    Steel
  • Finish
    Powder-coated
  • Product Type
    Clothes Airer
  • Load Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome