0
1
2
3

Foldable Garden Cart Outdoor Utility Wagon with Carry Bag Black

Order Code: ZT4184419S

£89.99 Inc VAT (20%)


Description

110L spacious trolley on wheels: A must for outdoor trips, take plenty in this grocery cart - saving time, effort and energy.Folding steel frame: A strong and reliable structure which keeps in shape for peace of mind whilst on-the-go. Folding beach trolley is easy to store and fits into the boot of your car.Four multi-ground wheels: Two rotate 360° to help prevent collapsible camping trolley getting stuck. Two wheels have brakes to keep folding trolley cart stable.Telescopic handle: Extends out to pull folding trolley along without having to bend down – preventing you from straining your body.Dimensions: 106H x 95L x 52Wcm. Folded: 26H x 70L x 38Wcm. Maximum load 120kg. Easy to assemble.

See full description
Specifications for Foldable Garden Cart Outdoor Utility Wagon with Carry Bag Black
  • Material
    Steel
  • Product Type
    Garden Cart
  • Load Capacity
    120kg
  • Capacity
    110L
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome