Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Living Room Furniture
Sofas & Love Seats
Grand Twin Straight W2200 D740 H980 Weight 40kg
By Charles Taylor
Order Code:
ZT5469336S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/sofas-and-love-seats/grand-twin-straight-w2200-d740-h980-weight-40kg/p/ZT5469336S
Add to quotation
View all Sofas & Love Seats
Description
GRAND TWIN STRAIGHT W2200 D740 H980 Weight 40kg HB184
Specifications
Specifications for Grand Twin Straight W2200 D740 H980 Weight 40kg
Product Type
Straight
Width
2200mm
Depth
740mm
Height
980mm
Weight
40kg