0
1
2
3

Handheld Steam Cleaner Multi-Purpose Steamer with 9 Piece Accessory 1050W Grey

Order Code: ZT4184259S

£30.99 Inc VAT (20%)


Description

Accessories Included: This carpet steamer has measuring cup, water funnel, extension nozzle, spray nozzle, spray nozzle for doors/windows, long spray nozzle, round brush nozzle, bent spray nozzle and towel sleeve.Versatile: The small steam cleaner can be used for lots of home tasks: cleaning bathroom and kitchen corners, mattresses and curtains, seats, metal sinks and stoves, kid and pet toys, worktops - list goes on.105℃ Temperature: Takes five minutes to heat up - then the sofa cleaner machine provides hot steam for around 8-10 minutes. Gets lots of cleaning tasks done at once.Safe: Anti-dry protection stops when liquid has run out, protection cap of the handheld steamer is for safety and power-off function. Suitable for indoor and outdoor use.Dimensions: Overall Dimension: 30L x 15W x 21H cm.

See full description
Specifications for Handheld Steam Cleaner Multi-Purpose Steamer with 9 Piece Accessory 1050W Grey
  • Power
    1050W
  • Product Type
    Handheld Steam Cleaner
  • Colour
    Grey